Beli bearing 6000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  2. Castrol Rust Preventives
    Mulai

    Rp2.699.900

    Castrol Rust Preventives
    Deskripsi:
    Castrol Rustilo DWX 21 is a powerful solvent deposited corrosion preventive with excellent dewatering properties. The solvent, after evaporation, leaves an oily protective film.
  3. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  4. DAYTON Radial Ball Bearing
    Mulai

    Rp489.900

    DAYTON Radial Ball Bearing
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Application: Radial and Thrust Load Application
    • Bearing Industry Number: 6309
    • Bore Diameter (mm): 45
    • Bore Diameter Tolerance (micron): +0/-10
    • Cage Material: Alloy Steel
    • Closure: Double Sealed
    • Lubricant Material: Grease
    • Manufacturer Part Number: 21XU61
    • Maximum Speed (rpm): 6800
    • Number of Rows: One
    • Outer Ring Width (mm): 25
    • Outside Diameter (mm): 100
    • Outside Diameter Tolerance (micron): +0/-13
    • Ring Material: Alloy Steel
    • Seal Material: Nitrile Rubber
    • Seal Type: Non-Contact
    • Shield Material: Stainless Steel
  5. monotaro Ball Bearing Series 6000 2Rz Non-Contact Rubber Seal Type On Both Sides (Laher)
    Mulai

    Rp15.900

    monotaro Ball Bearing Series 6000 2Rz Non-Contact Rubber Seal Type On Both Sides (Laher)
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Rolling Element Material: High carbon chromium bearing Steel
    • Shield Shape: Non-contact rubber seal Type on both Sides
    • Race ring Shape: Deep groove ball bearings
    • Body Material: High carbon chromium bearing Steel
    • Number of track trains: Single row
  6. EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)
    Mulai

    Rp65.900

    EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
  7. Kennedy 4inch Three Square Engineers Scraper
    Mulai

    Rp209.900

    Kennedy 4inch Three Square Engineers Scraper
    Deskripsi:
    Three Square Suitable for tool room and light engineering work. Used on small bearings and bushes and into restricted/tight angles. Wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots from a surface which has been previously machined or filed.
    atribut:
    • Overall Length: 100mm
    • Overall Depth: 45mm
    • Dimensions: 100x8x45mm
    • Handle Shape: Contoured
    • Overall Width: 8mm
    • Shank Length: 40mm
    • Part Number: KEN5182440K
  8. NTN Radial Ball Bearing (Laher)
    Mulai

    Rp409.900

    NTN Radial Ball Bearing (Laher)
    Deskripsi:
    These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.
    atribut:
    • Cage Material: Steel
    • Finish: Chrome Plated
    • Minimum Temperature (°C): -40
    • Number of Rows: One
    • Ring Material: Alloy Steel
  9. NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Mulai

    Rp21.900

    NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  10. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  12. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  13. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

Daftar Harga bearing 6000 Terbaru October 2026
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NTN Deep Groove Ball Bearing 6000 Series LLU - Double Contact Rubber Seal Type (Laher)Rp65.900
Castrol Rust PreventivesRp2.699.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp28.900
DAYTON Radial Ball BearingRp489.900
monotaro Ball Bearing Series 6000 2Rz Non-Contact Rubber Seal Type On Both Sides (Laher)Rp15.900
EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)Rp65.900
Kennedy 4inch Three Square Engineers ScraperRp209.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)